Zoro Homepage

Affirm 36 in. Storage Cabinet With Doors Cc

  • Mfr # 427057

  • Zoro # G616078254


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
35.433 in
Overall Height
29.291 in
Length
23.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427057
Zoro #
G616078254
UPC #
42666080576
Country of Origin
United States

Dimensions

Width
35.433 in
Overall Height
29.291 in
Length
23.465 in

Details

Item
Commercial Storage Cabinet
Color
Classic Cherry

Description

An office without cabinets, or enough cabinets, can be a problem. Make sure you always have enough storage space with this commercial storage cabinet from the Affirm collection. This 2 door storage cabinet has a durable, 1'' thick top - ideal for displaying photos of your family, important binders or files, as well as personal office decor. The melamine top surface is heat, stain, and scratch resistant-durable enough for even the toughest jobs. A large adjustable shelf behind the door of this low storage cabinet allows versatile options to stash even the largest books or smallest office accessories. This commercial office storage unit is finished on all sides for versatile placement in any area of your office-it will look polished and refined from every angle. Adjustable levelers allow this wood storage cabinet to perfectly align with other items in the office suite and provide a high level of configurability. The Classic Cherry finish of this commercial storage cabinet makes it as stylish as it is functional and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.