Zoro Homepage

Affirm 36 in. Storage Cabinet With Doors He

  • Mfr # 427412

  • Zoro # G216078074


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.291 in
Length
23.465 in
Width
35.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427412
Zoro #
G216078074
UPC #
42666093804
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.465 in
Width
35.433 in

Details

Color
Hudson Elm
Item
Commercial Storage Cabinet

Description

Quit storing things on the floor! Make sure you always have enough storage space with this commercial storage cabinet from the Affirm collection. This 2-door storage cabinet has a durable, 1'' thick top - ideal for a lamp, your to-do list, photos of your family, your phone charger and more. The melamine top surface is heat, stain, and scratch resistant with impact resistant, high-grade thermoplastic edges -durable for the toughest jobs. A large adjustable shelf behind the door of this small storage cabinet allows versatile options to stash even the largest books or smallest office accessories. This storage cabinet with doors is finished on all sides for versatile placement in any area of your office-it will look polished and refined from every angle. Adjustable levelers allow this low storage cabinet to perfectly align with other items in the office suite and provide a high level of configurability. The Hudson Elm finish of this commercial storage cabinet makes it as stylish and design forward as it is functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.