
Affirm 36 in. Storage Cabinet With Doors Ne
Mfr # 427438
Zoro # G116078181
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Width
35.433 in
Overall Height
29.291 in
Length
23.465 in
Color
Noble Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427438
Zoro #
G116078181
UPC #
042666093903
Country of Origin
United States
Dimensions
Width
35.433 in
Overall Height
29.291 in
Length
23.465 in
Details
Item
Commercial Storage Cabinet
Color
Noble Elm
Description
Make sure you always have enough storage space with this commercial storage cabinet from the Affirm collection. Your office deserves better than storing books, folders, and more on the floor. This 2-door storage cabinet has a durable, 1'' thick top - with enough room for your family photo, office decor, an extra cup of pens, and more. The melamine top surface is heat, stain, and scratch resistant with impact resistant, high-grade thermoplastic edges - ideal for the toughest of jobs. A large adjustable shelf behind the door of this small modern storage cabinet allows versatile options to store those files that you don't need anymore, but just can't seem to throw away. This storage cabinet with doors is finished on all sides for versatile placement in any area of your office-it will look polished and complete from any angle. Adjustable levelers allow this low storage cabinet to perfectly align with other items in the office suite and provide a high level of configurability. The Noble Elm finish of this commercial storage cabinet gives this unit a classic feel with modern sensibilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.