Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 36 in. X 36 in. Bookcase Hutch Cc

  • Mfr # 426302

  • Zoro # G316078325


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
35.433 in
Length
14.488 in
Height
36.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426302
Zoro #
G316078325
UPC #
042666096119
Country of Origin
United States

Dimensions

Width
35.433 in
Length
14.488 in
Height
36.024 in

Details

Color
Classic Cherry
Item
2-Shelf Hutch for Cabinet in Cherry

Description

Upgrade the Sauder commercial furniture you already own with this 2-shelf hutch from the Affirm collection. This file cabinet hutch features two shelves that allow you to store and display a variety of office items. It makes the perfect spot to store important folders, binders, office supplies, and little reminders of home. Photos of your family or trinkets from vacation instantly motivate you as you are at the office. This office hutch lets you display your awards and most prized possessions. This library hutch attaches to Storage Cabinet 427057, Lateral File 426162, or Lateral File 427868 to give your workspace the completed look you have been waiting for. Finished in Classic Cherry, this office storage furniture adds sleek style and functionality to your professional office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.