Zoro Homepage

Affirm 36 in. X 36 in. Bookcase Hutch He

  • Mfr # 427430

  • Zoro # G016078144


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
14.488 in
Height
36.024 in
Width
35.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427430
Zoro #
G016078144
UPC #
042666096126
Country of Origin
United States

Dimensions

Length
14.488 in
Height
36.024 in
Width
35.433 in

Details

Item
2-Shelf Hutch for Cabinet in Hudson Elm
Color
Hudson Elm

Description

There is no such thing as too much storage space in the office. Add sleek style and innovative design with this 2-shelf hutch from the Affirm collection. This office hutch features two spacious shelves that are perfect for storing a variety of different items like work binders, organizing bins, stacks of folders and more. The shelves of this file cabinet hutch also make a great place to display your favorite home decor items like decorative plants, your array of knick-knacks and photos of your family and friends. This library hutch easily attaches to Storage Cabinet 427412, Lateral File 427409, or Lateral File 427861 to give your office space an elevated and enhanced look. Finished in Hudson Elm, this office storage furniture promotes your office to a higher standard. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.