Zoro Homepage

Affirm 36 in. X 36 in. Bookcase Hutch Ne

  • Mfr # 427447

  • Zoro # G016078373


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
35.433 in
Length
14.488 in
Height
36.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427447
Zoro #
G016078373
UPC #
042666096133
Country of Origin
United States

Dimensions

Width
35.433 in
Length
14.488 in
Height
36.024 in

Details

Item
2-Shelf Hutch for Cabinet in Noble Elm
Color
Noble Elm

Description

Complement the Sauder pieces you already know and love with this library hutch from the Affirm collection. This file cabinet hutch features two shelves that allow for a variety of storage options. Whether you are storing tall items like binders, books and folders, or small items like home decor, pens, photos or organizing bins, this 2-shelf hutch has all the room that you need. This hutch attaches to other office storage furniture in the Affirm collection: Storage Cabinet 427438, Lateral File 427435, or Lateral File 427874. Finished in Noble Elm, this office hutch allows you to add a bookshelf to your library cabinet and transform the furniture that you already have without taking up more floor space in your office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.