Zoro Homepage

Affirm 36 in.x66 in. 5 Shelf Bookcase He

  • Mfr # 427457

  • Zoro # G516078279


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Length
11.339 in
Width
34.803 in
Height
65.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427457
Zoro #
G516078279
UPC #
042666093811
Country of Origin
United States

Dimensions

Length
11.339 in
Width
34.803 in
Height
65.984 in

Details

Color
Hudson Elm
Item
5-Shelf Commercial Bookcase

Description

Sooner or later, you realize that you finally need another bookshelf. No more piles of books or folders stacked around the office. The 5-shelf bookcase from the Affirm collection is here to return your office to its former glory. Commercial office storage should offer durability without weighing a ton: this display bookcase is designed with a strong but lightweight 1 '' panel construction-making it strong enough to hold your endless array of files, books, or even home decor, without being too heavy to move or rearrange when needed. This commercial bookcase includes three adjustable shelves that offer flexible storage options to accommodate items, like awards, of various heights. Finished in a Hudson Elm, this office storage furniture brings productive energy back to your workspace. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.