Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 36 in.x66 in. 5 Shelf Bookcase Ne

  • Mfr # 427450

  • Zoro # G516078187


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
11.339 in
Width
34.803 in
Color
Noble Elm
Height
65.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427450
Zoro #
G516078187
UPC #
042666093910
Country of Origin
United States

Dimensions

Length
11.339 in
Width
34.803 in
Height
65.984 in

Details

Item
5-Shelf Commercial Bookcase
Color
Noble Elm

Description

Move the stacks of books from your floor to a bookcase. How about the 5-shelf bookcase from the Affirm collection? Office shelving units never looked so good. This commercial bookcase is designed with a strong but lightweight 1 '' panel construction-making it strong enough to hold your items while keeping it light enough to rearrange, or move, when you get that big promotion. Use this display bookcase for your books, binders, home decor or awards. This commercial office storage unit includes three adjustable shelves that offer flexible arrangement options to accommodate items of various heights. Finished in Noble Elm, this office storage furniture brings a classic touch with modern design to your office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.