
Affirm 42 in. Return/brid L/r Non Handed Cc
Mfr # 426271
Zoro # G816078368
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Width
45.157 in
Length
23.465 in
Height
29.291 in
Color
Classic Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426271
Zoro #
G816078368
UPC #
042666080521
Country of Origin
United States
Dimensions
Width
45.157 in
Length
23.465 in
Height
29.291 in
Details
Item
42" Commercial Return for Executive Desk
Color
Classic Cherry
Description
Looking to expand or add to a desk that has caught your eye? This desk return from the Affirm collection helps you configure the perfect commercial office space. This desk return can be fastened to the left or right side of other Affirm items: 426276 Desk 72'' x 24'', 426279 Desk 72'' x 30'', or 426285 Bowfront Executive Desk 72'' x 36''. This office desk return is designed with a durable, 1'' thick top to allow extra space for your notepad, planner, or a cup of pens. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, making it the ideal commercial desk return. An executive desk with return provides extra workspace to enhance any office configuration. This desk return includes a cord management system with a desk top grommet hole to keep your electronic cords organized and your workspace clutter free. Impact resistant, high-grade thermoplastic edges increase the durability and longevity of this commercial office furntiure. Adjustable base levelers are included on this computer desk return to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in a Classic Cherry, this computer desk return will complete any commercial office set-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.