Zoro Homepage

Affirm 42 in. Return/brid L/r Non Handed He

  • Mfr # 427413

  • Zoro # G416078096


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
29.291 in
Color
Hudson Elm
Length
23.465 in
Width
45.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427413
Zoro #
G416078096
UPC #
42666093750
Country of Origin
United States

Dimensions

Height
29.291 in
Length
23.465 in
Width
45.157 in

Details

Item
42" Commercial Desk Return in Hudson Elm
Color
Hudson Elm

Description

Looking to expand or add to a desk that you know and love? This desk return from the Affirm collection helps you design the ideal office space. This desk return can be fastened to the left or right side of other Affirm items: 427422 Desk 72'' x 24'', 427427 Desk 72'' x 30'', or 427468 Bowfront Executive Desk 72'' x 36''. This desk return table is designed with a durable, 1'' thick top to allow extra space for your computer, lamp, or planner. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, making it the ideal return for commercial desks. An executive desk with attached side desk provides extra workspace to enhance any office configuration. This left corner desk includes a cord management system with a desk top grommet hole to keep your electronic cords organized and prevent cord clutter. Adjustable base levelers are included on this computer desk return to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in Hudson Elm, this computer desk return will complete your office cubicle or any other workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.