Zoro Homepage

Affirm 42 in. Return/brid L/r Non Handed Ne

  • Mfr # 427439

  • Zoro # G616078100


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
29.291 in
Length
23.465 in
Width
45.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427439
Zoro #
G616078100
UPC #
042666093873
Country of Origin
United States

Dimensions

Height
29.291 in
Length
23.465 in
Width
45.157 in

Details

Item
42" Commercial Desk Return in Noble Elm
Color
Noble Elm

Description

Expand the commercial office furniture you know and love with this desk return from the Affirm collection. This desk return can be fastened to the left or right side of other Affirm items: 427442 Desk 72'' x 24'', 427444 Desk 72'' x 30'', or 427471 Bowfront Executive Desk 72'' x 36''. This desk return table is designed with a durable, 1'' thick top to allow extra space for your desk essentials like your coffee, computer, and stress ball. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, making it the ideal return for commercial desks. An executive desk with added side desk provides extra workspace to enhance any office configuration for ultimate productive output. This left corner desk includes a cord management system with a desk top grommet hole to keep your electronic cords organized and out of the way. Adjustable base levelers are included on this computer desk return to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in Noble Elm, this computer desk return will complete your office cubicle or anywhere you need extra desktop space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.