Zoro Homepage

Affirm 60 in. Bow, 3 D P, 2 D Ped Cc Ste A3

  • Mfr # 431798

  • Zoro # G216078333


product price: $1,082.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431798
Zoro #
G216078333
UPC #
42666133081
Country of Origin
United States

Description

To create the ultimate double pedestal executive desk configuration, look no further than this commercial office desk bundle in Classic Cherry finish from the Affirm collection. A durable, 1-inch-thick top gives this bowfront executive desk a large amount of surface space while providing a substantial design element. The resilient melamine top is heat, stain, and scratch-resistant with impact-resistant, high-grade thermoplastic edges, ensuring it will withstand the hardest days' work. This 60-inch desk has a cord management system with two desktop grommet holes to help keep the workspace tidy. Adjustable base levelers ensure a steady surface, even over uneven flooring. Both file cabinets come fully assembled, with minimal hardware attachment required and include hidden casters for easy movement around the office. Each mobile file cabinet also includes an interlocking safety mechanism that prevents all drawers opening at the same time. The 3-drawer pedestal file cabinet features two small drawers with metal runners and safety stops and a locking, lower drawer with full extension slides that holds letter or European size hanging files. The 2-drawer pedestal file cabinet has two locking drawers with full extension slides that hold letter or European-size hanging files as well. Add storage space to any office space while offering exceptional style and durability of with this commercial office bundle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.