Zoro Homepage

Affirm 60 in. Bow, 3 D P, 2 D Ped Ne Ste A3

  • Mfr # 431862

  • Zoro # G916078244


product price: $1,153.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431862
Zoro #
G916078244
UPC #
042666165211
Country of Origin
United States

Description

Finished on all sides in warm, brown Noble Elm, this commercial office desk bundle from the Affirm collection provides the capability to build a double pedestal executive desk configuration. The bowfront executive desk features a durable, 1-inch-thick melamine surface that is heat, stain, and scratch-resistant and impact-resistant, thermoplastic edges for long-lasting durability. A cord management system with two desktop grommet holes keeps this 60-inch desk free of bothersome cord clutter. Adjustable base levelers ensure alignment and stability, even over uneven flooring. The two accompanying filing cabinets come fully assembled, with minimal hardware attachment required, and include hidden casters for easy movement around the office. The mobile file cabinets also include an interlocking mechanism that allows only one drawer to open at once, for added safety. The 3-drawer pedestal file cabinet has two small drawers with metal runners and safety stops and a locking, lower file drawer with full extension slides. The 2-drawer pedestal file cabinet has two locking file drawers to ensure that important documents are secure and organized. The file drawers on each pedestal cabinet hold letter or European-size hanging files. With optimized storage and ample workspace, this bundled trio of office furniture provides an upgrade to any office setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.