Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 60 in. X 36 in. Hutch Cc

  • Mfr # 426282

  • Zoro # G616078186


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Height
36.024 in
Width
59.055 in
Length
14.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426282
Zoro #
G616078186
UPC #
042666096232
Country of Origin
United States

Dimensions

Height
36.024 in
Width
59.055 in
Length
14.488 in

Details

Color
Classic Cherry
Item
60" Desktop Hutch in Classic Cherry

Description

Create a stunning focal point while increasing the storage capabilities in your workspace with this desktop hutch from the Affirm collection. This 60'' hutch offers hidden storage behind each of its doors for convenient storage space of items that you prefer not to be seen like stacks of folders, your collection of work binders, bins of supplies, and so much more! Office desk hutches add just the right amount of functionality to an office without taking up extra storage space. This desktop hutch with doors attaches to 426274 Desk 60'' x 24'' or 426277 Desk 60'' x 30'' so you can give your office a completed look. Finished in Classic Cherry, this office hutch will give your workspace the style you want with the functionality that you need. We hope you like what you see with this 60-inch hutch. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.