Zoro Homepage

Affirm 60x30 D, 2 D Ped, 3 D Ped Cc Ste A3

  • Mfr # 431792

  • Zoro # G416078171


product price: $1,044.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431792
Zoro #
G416078171
UPC #
42666132633
Country of Origin
United States

Description

Restricted floor space in the office will never put a limit on style with this double pedestal desk bundle from the Affirm collection. The durable, 1-inch-thick melamine top of this 60'' x 30'' commercial desk is heat, stain, and scratch-resistant, with impact-resistant, high-grade thermoplastic edges for resilience to withstand everyday wear and tear. This 60-inch desk includes a cord management system with two desktop grommet holes to ensure a tidy workspace, plus adjustable base levelers to aid in a level work surface, even over uneven flooring. The two accompanying mobile file cabinets come fully assembled, with minimal hardware attachment required, and include hidden casters for easy mobility about the office. The 2-drawer pedestal file cabinet features two locking drawers with full extension slides that hold letter or European-size hanging files. The 3-drawer pedestal file cabinet has two small drawers with metal runners and safety stops, and a locking, lower drawer with full extension slides that holds letter or European size hanging files. Both file cabinets include interlocking mechanisms that allow only one drawer to open at a time. Finished on all sides with timeless Classic Cherry, this desk and pedestal file cabinet combo will add versatile storage to the office while never lacking in exceptional style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.