Zoro Homepage

Affirm 60x30 D, 2 D Ped, 3 D Ped He Ste A3

  • Mfr # 431824

  • Zoro # G816078276


product price: $1,082.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431824
Zoro #
G816078276
UPC #
42666166461
Country of Origin
United States

Description

This double pedestal desk bundle from the Affirm collection will add useful and versatile storage to any commercial office space while never slacking in exceptional style. Finished on all sides in the cool gray hues of Hudson Elm, this 60-inch desk includes a cord management system with two desktop grommet holes to ensure a tidy workspace and adjustable base levelers to aid in a level work surface, even over uneven flooring. The durable, 1-inch-thick melamine top of this 60'' x 30'' commercial desk is heat, stain, and scratch-resistant, with impact-resistant, high-grade thermoplastic edges for resilience to withstand everyday wear and tear. The two accompanying mobile file cabinets come fully assembled, with minimal hardware attachment required, with hidden casters for easy mobility about the office. An interlocking safety mechanism allows only one drawer to open at a time. The 2-drawer pedestal file cabinet features two locking drawers with full extension slides that hold letter or European-size hanging files. The 3-drawer pedestal file cabinet has two small drawers with metal runners and safety stops, and a locking, lower drawer with full extension slides that holds letter or European size hanging files. Restricted floor space in the office will never put a limit on style with this trio of perfect office furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.