Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 72 in. Storage Hutch Cc A2

  • Mfr # 427065

  • Zoro # G116078211


product price: $371.69
/ea
Free Shipping & Returns

Key Features

Width
71.102 in
Height
36.024 in
Length
14.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427065
Zoro #
G116078211
UPC #
042666080569
Country of Origin
United States

Dimensions

Width
71.102 in
Height
36.024 in
Length
14.488 in

Details

Color
Classic Cherry
Item
Commercial Storage Hutch for Desk in Cherry

Description

The top surface space of most desks is simply not enough for the important items that need to be easily accessible. That's especially true for commercial office furniture. Extend your close-at-hand storage and display space with this hutch from the Affirm collection. This desktop hutch easily attaches to Desk 72'' x 24'' 426276 or Desk 72'' x 30'' 426279 for a completed, polished look. This office hutch features hideaway storage behind each door that includes an adjustable shelf to customize your storage space to your liking. Most office desk hutches feature ample room for binders of important items. Two adjustable center shelves of this commercial hutch are the perfect place for those binders, or even some home decor. Finished in a Classic Cherry, this desktop hutch is the ideal addition to the Sauder commercial office furniture you already own. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.