Zoro Homepage

Affirm 72 in. Storage Hutch He A2

  • Mfr # 427431

  • Zoro # G516078163


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Width
71.102 in
Length
14.488 in
Height
36.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427431
Zoro #
G516078163
UPC #
042666091633
Country of Origin
United States

Dimensions

Width
71.102 in
Length
14.488 in
Height
36.024 in

Details

Color
Hudson Elm
Item
Commercial Desktop Hutch in Hudson Elm

Description

Enhance the top surface space of your commercial office desk with this storage and display hutch from the Affirm collection. This desktop hutch easily attaches to Desk 72'' x 24'' 427422 or Desk 72'' x 30'' 427427 for a completed, polished look. This office hutch features hideaway storage behind each modern style door that includes an adjustable shelf to customize your storage space to your liking and needs. This storage hutch for desk features ample room for binders of important items and two adjustable center shelves are the perfect place for folders, books, or even some home decor. Finished in Hudson Elm, this desktop hutch with doors is the ideal addition to the Sauder commercial office furniture you already own. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.