Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 72 in. Storage Hutch Ne A2

  • Mfr # 427448

  • Zoro # G216078340


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Height
36.024 in
Width
71.102 in
Length
14.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427448
Zoro #
G216078340
UPC #
042666091602
Country of Origin
United States

Dimensions

Height
36.024 in
Width
71.102 in
Length
14.488 in

Details

Color
Noble Elm
Item
Commercial Desktop Hutch in Noble Elm

Description

Bring more storage space to your office without sacrificing on floor space with this storage hutch for desk from the Affirm collection. This desktop hutch easily attaches to Desk 72'' x 24'' 427442 or Desk 72'' x 30'' 427444 for a completed, polished look. This office hutch features hideaway storage behind each modern style door that includes an adjustable shelf to accommodate items of various heights. This office desk hutch features ample room for binders of important items, as well as two adjustable center shelves for customizable storage space for folders, books, or even some home decor. Finished in Noble Elm, this desktop hutch with doors is the ideal addition to the Sauder commercial office furniture you already own. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.