Zoro Homepage

Affirm 72x30 Desk & 48 in. Return Ne Ste A2

  • Mfr # 431872

  • Zoro # G516078361


product price: $605.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431872
Zoro #
G516078361
UPC #
042666132626
Country of Origin
United States

Description

The commercial desk bundle from the Affirm collection offers a trendy office style while never lacking in form or function. For the ultimate flexibility in any office space, the 48-inch desk return can be fastened to the left or right side of the 72-inch desk. The resilient melamine top surface is heat, stain, and scratch-resistant, with impact-resistant, high-grade thermoplastic edges ensuring this business desk will withstand everyday wear and tear. A durable, 1'' thick top provides ample surface space for a computer or laptop, files, photos, and more. This 72'' x 78'' L-desk office bundle includes a cord management system with a total of four desktop grommet holes to ensure a tidy and clutter-free workspace. Adjustable levelers ensure that this melamine office desk duo is aligned for optimal office ergonomics, especially over uneven flooring. Finished in warm Noble Elm, this commercial office bundle is the solution to configuration needs in a corner setting or just about any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.