Zoro Homepage

Affirm Lateral File Ua Cc

  • Mfr # 427868

  • Zoro # G816078054


product price: $494.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
23.465 in
Overall Height
29.291 in
Width
35.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427868
Zoro #
G816078054
UPC #
42666095846
Country of Origin
United States

Dimensions

Length
23.465 in
Overall Height
29.291 in
Width
35.433 in

Details

Color
Classic Cherry
Item
Commercial Lateral File Cabinet

Description

File space is hard to find. Luckily, this 2-drawer lateral file cabinet from the Affirm collection offers two large drawers for you to fill. A durable, 1'' thick top with enough room for books, office decor, and a lamp makes this a commercial filing cabinet you can count on. This 2-drawer filing cabinet includes a melamine top surface that is heat, stain, and scratch resistant. Impact resistant, high-grade thermoplastic edges increase the durability and longevity of this commercial office furniture. Two drawers with full extension sides hold letter, legal, or European size hanging files. This commercial office storage furniture includes an interlocking safety mechanism that allows only one drawer to open at a time. You can guarantee the security of your most important documents with a key lock on this lateral filing cabinet. Commercial filing cabinets that are finished on all sides, like this one, allow for versatile placement and a polished look from every angle. Adjustable levelers at the base of this item provide precision and customization no matter how you arrange your office. Finished in a Classic Cherry, this lateral file cabinet adds enough file storage space for even the most dedicated workaholics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.