Zoro Homepage

Affirm Lateral File Ua Ne

  • Mfr # 427874

  • Zoro # G516078255


product price: $494.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
29.291 in
Length
23.465 in
Width
35.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427874
Zoro #
G516078255
UPC #
042666095860
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.465 in
Width
35.433 in

Details

Color
Noble Elm
Item
Commercial Lateral File Cabinet

Description

Enhance your file storage space with this file cabinet from the Affirm collection. This lateral filing cabinet features a durable, 1'' thick top with enough room for a lamp, decor, and more. This lateral file includes a melamine top surface that is heat, stain, and scratch resistant. This 2-drawer lateral file cabinet features two drawers with full extension sides that hold letter, legal, or European size hanging files. This 2-drawer filing cabinet features an interlocking safety mechanism that allows only one drawer to open at a time. You can guarantee the security of your most important documents with a key lock on this lateral filing cabinet. Commercial filing cabinets that are finished on all sides, like this one, allow for versatile placement and a polished look from every angle no matter how you arrange your office. Adjustable levelers at the base of this commercial office storage furniture provide precision and customization no matter how you arrange your office. Finished in a Noble Elm, this file cabinet offers refined looks and plentiful file storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.