Zoro Homepage

Affirm Reception Station 72 in. X 24 in. Cc

  • Mfr # 426466

  • Zoro # G816078412


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Length
70.866 in
Height
13.583 in
Width
70.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426466
Zoro #
G816078412
UPC #
42666096201
Country of Origin
United States

Dimensions

Length
70.866 in
Height
13.583 in
Width
70.866 in

Details

Color
Classic Cherry
Item
Reception Desktop Hutch in Classic Cherry

Description

Do you need a place to welcome visitors to your office space? Provide a focal point while enhancing the desks you already own and love with this reception hutch from the Affirm collection. This desktop hutch features a durable, 1'' thick top with a melamine surface that is resistant to heat, stains, and scratches. Durable upgrades include impact-resistant thermoplastic edges. The top surface provides you with the perfect amount of space for reception essentials like a visitor sign-in sheet and a bowl of mints. You can even use this commercial office storage hutch to display decorative items like knick-knacks or a decorative plant. Use multiple office desk hutches across Affirm items, as this hutch attaches to 426276 Desk 72'' x 24''and 426279 Desk 72'' x 30'', when used in a L-shaped configuration. Or this reception hutch can be attached to either desk separately. Finished in Classic Cherry, this commercial office furniture will give your office the professional style and look you need to take your office space to the next level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.