Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm Reception Station 72 in. X 24 in. He

  • Mfr # 427455

  • Zoro # G516078194


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Length
70.866 in
Height
13.583 in
Color
Hudson Elm
Width
70.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427455
Zoro #
G516078194
UPC #
042666096218
Country of Origin
United States

Dimensions

Length
70.866 in
Height
13.583 in
Width
70.866 in

Details

Item
Reception Desktop Hutch in Hudson Elm
Color
Hudson Elm

Description

It's time to transform the look of your office and create a place to warmly welcome your customers and visitors with this reception hutch from the Affirm collection. This desktop hutch features a durable, 1'' thick top with a melamine surface that is heat, stain, and scratch-resistant and reinforced with impact resistant, high-grade thermoplastic edges. The top surface of this commercial office storage provides you with the perfect amount of space for a welcome sign, candy dish, and much more. You can even display a few decorative items like knick-knacks or a decorative plant. Add office desk hutches to other Sauder products: This hutch attaches to 427422 Desk 72'' x 24''and 427427 Desk 72'' x 30'' when used in a L-shaped configuration or can be attached to either desk separately so you can give your office space a completed and professional look. Finished in Hudson Elm, this commercial office furniture will create a warm and welcoming impression on your clients and personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.