Zoro Homepage

Affirm Reception Station 72 in. X 24 in. Ne

  • Mfr # 427452

  • Zoro # G316078196


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Height
13.583 in
Length
70.866 in
Width
70.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427452
Zoro #
G316078196
UPC #
42666096225
Country of Origin
United States

Dimensions

Height
13.583 in
Length
70.866 in
Width
70.866 in

Details

Item
Reception Desktop Hutch in Noble Elm
Color
Noble Elm

Description

Increase your commercial office storage space and get organized with this reception hutch from the Affirm collection. This desktop hutch features a durable, 1'' thick top with a melamine surface that is resistant to heat, stains, and scratches. Other upgrades include impact-resistant, high-grade thermoplastic edges for added durability. The top surface provides you with the perfect amount of space for reception essentials like a visitor sign-in sheet, hand sanitizer, business cards, and more. Create an inviting office space with decor items like a plant, knick-knacks, and company outing photos. Use multiple office desk hutches across Affirm items, as this hutch attaches to 427442 Desk 72'' x 24''and 427444 Desk 72'' x 30'' when used in a L-shaped configuration. Or it can be attached to either desk separately. Finished in Noble Elm, this commercial office furniture will give your office the promotion that it deserves. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.