Zoro Homepage

Articulating Keyboard 3a

  • Mfr # 426468

  • Zoro # G616078414


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
7.874 in
Width
12.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426468
Zoro #
G616078414
UPC #
042666089715
Country of Origin
United States

Dimensions

Height
7.874 in
Length
24.016 in
Width
12.205 in

Details

Item
Adjustable Keyboard Tray for Affirm Desks
Color
Black

Description

Upgrade the desk you already use with this articulating keyboard shelf. This adjustable keyboard tray attaches to any desk in the Affirm collection-no matter what desk shell, executive desk or bundle set you own. This keyboard tray offers swivel, tilt, and height adjustment for ultimate customization. The slim profile of this under desk keyboard tray maximizes knee clearance when in use or retracted for optimal office ergonomics. The soft touch wheel allows for convenient one-touch tilt adjustment, so recalibrating your keyboard tray for desk is as easy as possible. An integrated mousing surface with gel pad easily switches from left to right to accommodate all keyboard users. This attachable keyboard tray features a removable gel palm rest for maximum ergonomic comfort. An adjustable mouse catcher with cord manager means you will never get tangled in unruly electronic cords. Finished in Black, this articulating keyboard tray takes your Affirm desk from ''like'' to ''love!''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.