Zoro Homepage

Bowfront Executive Desk, 29.291 in H, 59.055 in W X Classic Cherry

  • Mfr # 426284

  • Zoro # G616078285


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.055 in
Length
34.252 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426284
Zoro #
G616078285
UPC #
042666096171
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
34.252 in
Overall Height
29.291 in

Details

Item
Bowfront Executive Desk
Color
Classic Cherry

Description

Command the room with the elevated and professional look of this 60'' x 36'' bowfront executive desk from the Affirm collection. A durable, 1'' thick top gives this 60-inch desk a large amount of top surface space while providing a substantial design element. Use this space for binders, desk top organizers, your laptop, and office decor. The resilient melamine top surface of this commercial office desk is heat, stain, and scratch-resistant with impact resistant, high-grade thermoplastic edges, ensuring your executive office furniture will withstand the hardest days' work. This melamine desk features a cord management system with two desktop grommet holes to help keep your workspace in prime condition and free of bothersome electronic cords. Ensure ergonomics and compatibility across all your business desks with adjustable levelers that ensures everything aligns from piece to piece, even over uneven flooring. Finished in a Classic Cherry, pair this commercial office desk with a file peds or two in order to create an office desk with storage options - providing the ultimate in style and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.