Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowfront Executive Desk, 29.291 in H, 59.055 in W X Hudson Elm

  • Mfr # 427428

  • Zoro # G516078408


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Length
34.252 in
Overall Width
59.055 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427428
Zoro #
G516078408
UPC #
042666096188
Country of Origin
United States

Dimensions

Length
34.252 in
Overall Width
59.055 in
Overall Height
29.291 in

Details

Color
Hudson Elm
Item
Bowfront Executive Desk

Description

Time for an office upgrade? We've got just what you need. Give your home office or work space the style it deserves with the sharp design of this 60'' x 36'' bowfront executive desk from the Affirm collection. This 60-inch desk features a spacious top surface that provides you with all the room you need for must-have desk essentials like your laptop, stacks of notepads, a cup full of pens and of course your coffee mug too! The best business desks also allow you to keep a little bit of home in the office with space for home decor items like a lamp and pictures of your family. The melamine top surface is heat, stain and scratch resistant with impact resistant, high-grade thermoplastic edges to withstand the toughest of planning sessions. A cord management system with two desktop grommet holes allows for a convenient path for cords to keep your commercial office desk free of clutter. Adjustable levelers ensure an even placement on the most uneven terrain. Finished in Hudson Elm, this melamine desk will have you feeling motivated to finish all your major projects!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.