Bowfront Executive Desk, 29.291 in H, 59.055 in W X Noble Elm

  • Mfr # 427445

  • Zoro # G816078306


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Length
34.252 in
Overall Height
29.291 in
Overall Width
59.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427445
Zoro #
G816078306
UPC #
042666096195
Country of Origin
United States

Dimensions

Length
34.252 in
Overall Height
29.291 in
Overall Width
59.055 in

Details

Item
Bowfront Executive Desk
Color
Noble Elm

Description

Give your office the warm familiarity of home with the durability of the office with this 60'' x 36'' bowfront executive desk from the Affirm collection. This 60-inch desk features a durable, 1'' thick top with enough room for your desktop computer, cup of coffee, to do list, and more. The melamine top surface is heat, stain, and scratch-resistant; just one of the enhanced upgrades of commercial business desks. Another durable upgrade: the impact-resistant, thermoplastic edges of this executive desk. A cord management system with two desk top grommet holes keeps your melamine desk free of bothersome cord clutter. Adjustable levelers allow for customization and ensures everything aligns from piece to piece, even over uneven flooring. Finished in Noble Elm, this commercial office desk is the perfect start to your dream office. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.