Commercial Desk, 29.291 in H, 47.165 in W X Classic Cherry

  • Mfr # 427058

  • Zoro # G316078233


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.291 in
Overall Width
47.165 in
Length
23.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427058
Zoro #
G316078233
UPC #
042666096089
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Overall Width
47.165 in
Length
23.465 in

Details

Item
Commercial Desk
Color
Classic Cherry

Description

Looking to expand or add to a desk that has caught your eye? This commercial desk from the Affirm collection helps you configure the perfect office space. Use this 48'' x 24'' desk as a smaller stand-alone desk, or it can be fastened to the left or right side of other Affirm items: 426276 Desk 72'' x 24'', 426279 Desk 72'' x 30'', 426274 Desk 60'' x 24'', 426277 Desk 60'' x 30'', 426285 Bowfront Executive Desk 72'' x 36'', or 426284 Bowfront Executive Desk 60''. This melamine office desk is designed with a durable, 1'' thick top to allow extra space for your notepad, planner, or a cup of pens. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, that make business desks stand out from the rest. This 48-inch desk return includes a cord management system with two desk top grommet holes to keep your electronic cords organized and your workspace clutter free. Impact resistant, high-grade thermoplastic edges increase the durability and longevity of this commercial office furniture. Adjustable base levelers are included on this desk to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in a Classic Cherry, this commercial office desk will complete any office set-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.