Commercial Desk, 29.291 in H, 47.165 in W X Hudson Elm

  • Mfr # 427414

  • Zoro # G016078342


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.165 in
Length
23.465 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427414
Zoro #
G016078342
UPC #
042666096096
Country of Origin
United States

Dimensions

Overall Width
47.165 in
Length
23.465 in
Overall Height
29.291 in

Details

Item
Commercial Desk
Color
Hudson Elm

Description

Looking to expand or add to a desk configuration? Or maybe you just need a smaller stand-alone desk. This commercial desk return from the Affirm collection helps you design the ideal office space. This 48'' x 24'' desk can be fastened to the left or right side of other Affirm items: 427422 Desk 72'' x 24'', 427427 Desk 72'' x 30'', 427415 Desk 60'' x 24'', 427424 Desk 60'' x 30'', 427468 Bowfront Executive Desk 72'' x 36'', or 427428 Bowfront Executive Desk 60''. This 48-inch desk is designed with a durable, 1'' thick top to allow extra space for your computer, lamp, or planner. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, making it the ideal option for business desks. An executive desk with attached side desk provides extra workspace to enhance any office configuration. This melamine office desk includes a cord management system with a two desk top grommet holes to keep your electronic cords organized and prevent cord clutter. Adjustable base levelers are included on this commercial office desk return to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in Hudson Elm, this computer desk will complete your office cubicle or any other workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.