Commercial Desk, 29.291 in H, 47.165 in W X Noble Elm

  • Mfr # 427440

  • Zoro # G916078077


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.291 in
Overall Width
47.165 in
Length
23.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427440
Zoro #
G916078077
UPC #
042666096102
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Overall Width
47.165 in
Length
23.465 in

Details

Item
Commercial Desk
Color
Noble Elm

Description

This 48'' x 24'' commercial desk return from the Affirm collection can be used as a stand-alone solution or can be fastened to the left or right side of other Affirm items: 427442 Desk 72'' x 24'', 427444 Desk 72'' x 30'', 427441 Desk 60'' x 24'', 427443 Desk 60'' x 30'', 427471 Bowfront Executive Desk 72'' x 36'', or 427445 Bowfront Executive Desk 60''. This 48-inch desk is designed with a durable, 1'' thick top to allow extra space for your desk essentials like your coffee, computer, and stress ball. The melamine top is designed for longevity with a heat, stain, and scratch-resistant surface, making it the ideal option for business desks. An executive desk with added side desk provides extra workspace to enhance any office configuration for ultimate productive output. This melamine office desk includes a cord management system with a two desk top grommet holes to keep your electronic cords organized and out of the way. Adjustable base levelers are included on this commercial office desk to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. Finished in Noble Elm, this computer desk will complete your office cubicle or anywhere you need extra desktop space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.