Commercial Desk, 29.291 in H, 59.055 in W X Classic Cherry

  • Mfr # 426274

  • Zoro # G216078364


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Length
23.465 in
Overall Width
59.055 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426274
Zoro #
G216078364
UPC #
042666095877
Country of Origin
United States

Dimensions

Length
23.465 in
Overall Width
59.055 in
Overall Height
29.291 in

Details

Item
Commercial Desk
Color
Classic Cherry

Description

This 60'' x 24'' desk from the Affirm collection is the essence of the versatile commercial office desk. This commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your computer, notepads, planner, and a file organizer. A resilient melamine top surface is heat, stain, and scratch resistant with impact resistant thermoplastic edges, ensuring high quality business desks that are made to last and will endure the rigors of the everyday work day. This melamine office desk can be fastened to the left or right side of 426271 Desk Return 42'', 427058 Desk 48'' x 24'', or 426276 Desk 72'' x 24'' to create an executive L-shaped configuration and a completed look. The best commercial office desk is free of cord clutter, that's why this desk includes a cord management system with two desk top grommet holes. Adjustable levelers ensure that your commercial office 60-inch desk will be level, stable, and aligned on the trickiest office terrain. Finished in Classic Cherry, this commercial office desk shell is the ideal addition to any professional office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.