Commercial Desk, 29.291 in H, 59.055 in W X Classic Cherry

  • Mfr # 426277

  • Zoro # G916078176


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.055 in
Length
29.528 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426277
Zoro #
G916078176
UPC #
042666095907
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
29.528 in
Overall Height
29.291 in

Details

Color
Classic Cherry
Item
Commercial Desk

Description

A desk that works as hard as you do. For a commercial office desk that is ready to take on the toughest of jobs, look no further than this executive office desk from the Affirm collection. A durable, 1'' thick top gives this 60'' x 30'' desk ample top workspace for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch-resistant, with impact resistant, high-grade thermoplastic edges ensuring your commercial desk will withstand everyday wear and tear. This melamine office desk includes a cord management system with two desktop grommet holes to ensure a tidy and clutter free workspace. Adjustable levelers ensure that business desks, like this one, are at the correct angle for optimal office ergonomics and aligned with other complementary items, especially over uneven flooring. Finished in a Classic Cherry, this commercial office 60-inch desk offers the perfect amount of multifunctionality while remaining stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.