Commercial Desk, 29.291 in H, 59.055 in W X Hudson Elm

  • Mfr # 427415

  • Zoro # G816078313


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Length
23.465 in
Overall Height
29.291 in
Overall Width
59.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427415
Zoro #
G816078313
UPC #
042666095884
Country of Origin
United States

Dimensions

Length
23.465 in
Overall Height
29.291 in
Overall Width
59.055 in

Details

Item
Commercial Desk
Color
Hudson Elm

Description

This 60'' x 24'' desk from the Affirm collection is the ultimate commercial office desk. This commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your file organizer, to-do list, meeting notes, and more. The resilient melamine top surface is heat, stain, and scratch resistant with impact resistant high-grade thermoplastic edging, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. This melamine office desk can be fastened to the left or right side of 427413 Desk Return 42'', 427414 Desk Return 48'', or 427422 Desk 72'' x 24'' to create an executive L-shaped configuration and a completed look. The best business desks are free of cord clutter, that's why this commercial desk includes a cord management system with two desk top grommet holes to prevent unsightly cords. Adjustable levelers ensure that your commercial office desk will be level, stable, and aligned on the trickiest office terrain and uneven floors. Finished in Hudson Elm, this commercial office 60-inch desk is the ideal addition to any professional office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.