Commercial Desk, 29.291 in H, 59.055 in W X Noble Elm

  • Mfr # 427441

  • Zoro # G616078148


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.055 in
Length
23.465 in
Overall Height
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427441
Zoro #
G616078148
UPC #
042666095891
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Length
23.465 in
Overall Height
29.291 in

Details

Item
Commercial Desk
Color
Noble Elm

Description

This commercial desk from the Affirm collection is the ultimate centerpiece of your office. This 60'' x 24'' desk is constructed with a durable, 1'' thick top surface large enough to hold your file organizer, to-do list, computer, or a decorative lamp. A heat, stain, and scratch resistant melamine top surface and impact resistant high-grade edges ensure this commercial office desk is made to last and will endure the rigors of the everyday workday. This melamine office desk can be fastened to the left or right side of 427439 Desk Return 42'', 427440 Desk 48'' x 24'', or 427442 Desk 72'' x 24'' to create an executive L-shaped configuration for a completed look. The best business desks are free of cord clutter, that's why this 60-inch desk includes a cord management system with two desk top grommet holes to prevent unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. Finished in Noble Elm, this commercial office desk shell will enhance your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.