Commercial Desk, 29.291 in H, 59.055 in W X Noble Elm

  • Mfr # 427443

  • Zoro # G216078371


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.055 in
Overall Height
29.291 in
Color
Elm
Length
29.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427443
Zoro #
G216078371
UPC #
042666095921
Country of Origin
United States

Dimensions

Overall Width
59.055 in
Overall Height
29.291 in
Length
29.528 in

Details

Item
Commercial Desk
Color
Elm

Description

Your desk should work as hard, and look as good, as you do. For a commercial office desk to meet that standard, look no further than this 60'' x 30'' desk from the Affirm collection. A durable, 1'' thick top gives this commercial desk an ample work surface for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch resistant. And with impact resistant, high-grade thermoplastic edges, it ensures your melamine office desk will withstand the everyday rigors of a busy office setting. This commercial 60-inch desk includes a cord management system with two desktop grommet holes to ensure your cables have a convenient pass-thru to an electrical outlet. Adjustable levelers ensure that the best business desks are at the correct angle for optimal office ergonomics and aligned with other items, especially over uneven flooring. Finished in a Noble Elm, this commercial office desk with cord management offers the perfect amount of style, durability, and functionality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.