This item is Discontinued.

Officeworks By Sauder Commercial Desk, 29.291 in H, 71.102 in W X Classic Cherry 426276

Commercial Desk, 29.291 in H, 71.102 in W X Classic Cherry (Discontinued)

  • Mfr # 426276
  • Zoro # G316078349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426276
Zoro #
G316078349
UPC #
042666080552
Country of Origin
United States

Dimensions

Length
23.465 in
Overall Width
71.102 in
Overall Height
29.291 in

Details

Item
Commercial Desk
Color
Classic Cherry

Description

This 72'' x 24'' desk from the Affirm collection is the essence of the versatile commercial office desk. This commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your computer, notepads, planner, and a file organizer. A resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday work day. This 72'' desk can be fastened to the left or right side of Desk Return 42'' 426271, Desk 72'' x 30'' 426279, or Bowfront Executive Desk 72'' x 36'' 426285 to create an executive L-shaped configuration and a completed look. The best business desks are free of cord clutter, that's why this commercial desk includes a cord management system with two desk top grommet holes. Adjustable levelers ensure that your commercial office desk will be level, stable, and aligned on the trickiest office terrain. Finished in Classic Cherry, this commercial office desk shell is the ideal addition to any professional office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.