Commercial Desk, 29.291 in H, 71.102 in W X Classic Cherry

  • Mfr # 426279

  • Zoro # G016078236


product price: $330.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
29.528 in
Overall Height
29.291 in
Overall Width
71.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426279
Zoro #
G016078236
UPC #
042666080538
Country of Origin
United States

Dimensions

Length
29.528 in
Overall Height
29.291 in
Overall Width
71.102 in

Details

Item
Commercial Desk
Color
Classic Cherry

Description

A desk that works as hard as you do. For a commercial office desk that is ready to take on the toughest of jobs, look no further than this 72'' x 30'' executive office desk from the Affirm collection. A durable, 1'' thick top gives this furniture office desk ample top workspace for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch-resistant, with impact resistant, high-grade thermoplastic edges ensuring your executive office desk will withstand everyday wear and tear. This commercial office desk includes a cord management system with two desktop grommet holes to ensure a tidy and clutter free workspace. Adjustable levelers ensure that your business desk is at the correct angle for optimal office ergonomics and aligned with other complementary items, especially over uneven flooring. Finished in a Classic Cherry, this commercial office desk offers the perfect amount of multifunctionality while remaining stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.