Commercial Desk, 29.291 in H, 71.102 in W X Hudson Elm

  • Mfr # 427427

  • Zoro # G616078391


product price:  $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
71.102 in
Overall Height
29.291 in
Length
29.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427427
Zoro #
G616078391
UPC #
042666093774
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Height
29.291 in
Length
29.528 in

Details

Item
Commercial Desk
Color
Elm

Description

Your desk should work as hard, and look as good, as you do. For a commercial office desk to meet that standard, look no further than this 72'' x 30'' office desk from the Affirm collection. A durable, 1'' thick top gives this 72'' desk ample work surface for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch-resistant, with impact resistant, high-grade thermoplastic edges ensuring your transitional desk will withstand wear and tear. This commercial desk includes a cord management system with two desktop grommet holes to ensure your workspace is free of cord clutter. Adjustable levelers ensure that your melamine desk is at the correct angle for optimal office ergonomics and aligned with other Affirm items, especially over uneven flooring. Finished in Hudson Elm, this commercial office desk with cord management offers the perfect amount of multifunctionality while remaining stylish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.