Commercial Desk, 29.291 in H, 71.102 in W X Noble Elm

  • Mfr # 427442

  • Zoro # G316078134


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.291 in
Length
23.465 in
Color
Noble Elm
Overall Width
71.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427442
Zoro #
G316078134
UPC #
042666093866
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.465 in
Overall Width
71.102 in

Details

Color
Noble Elm
Item
Commercial Desk

Description

This 72'' x 24'' desk from the Affirm collection is the ultimate centerpiece of your office. This commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your file organizer, to-do list, computer, or a decorative lamp. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. This 72'' desk can be fastened to the left or right side of 427439 Desk Return 42'', 427444 Desk 72'' x 30'', or 427471 Bowfront Executive Desk 72'' x 36'' to create an executive L-shaped configuration for a completed look. The best business desks are free of cord clutter, that's why this commercial office desk includes a cord management system with two desk top grommet holes to prevent unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. Finished in Noble Elm, this commercial office desk shell is the ideal addition to any professional office space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.