This item is Discontinued.

Officeworks By Sauder Commercial Desk, 29.291 in H, 71.102 in W X Noble Elm 427444

Commercial Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 427444
  • Zoro # G816078252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427444
Zoro #
G816078252
UPC #
042666093897
Country of Origin
United States

Dimensions

Length
29.528 in
Overall Height
29.291 in
Overall Width
71.102 in

Details

Item
Commercial Desk
Color
Noble Elm

Description

Your desk should work as hard, and look as good, as you do. For a commercial office desk to meet that standard, look no further than this 72'' x 30'' office desk from the Affirm collection. A durable, 1'' thick top gives this 72'' desk an ample work surface for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch-resistant. And with impact resistant, high-grade thermoplastic edges, it ensures your transitional desk will withstand the everyday rigors of a busy office setting. This commercial desk includes a cord management system with two desktop grommet holes to ensure your cables have a convenient pass-thru to an electrical outlet. Adjustable levelers ensure that your melamine desk is at the correct angle for optimal office ergonomics and aligned with other Affirm items, especially over uneven flooring. Finished in a Noble Elm, this commercial office desk with cord management offers the perfect amount of style, durability, and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.