This item is Discontinued.

Officeworks By Sauder Desk With Hutch, 64.291 in H, 71.102 in W X Hudson Elm 431543

Desk With Hutch, 64.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431543
  • Zoro # G316078301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431543
Zoro #
G316078301
UPC #
042666133111
Country of Origin
United States

Dimensions

Overall Height
64.291 in
Length
23.504 in
Overall Width
71.102 in

Details

Color
Hudson Elm
Item
Desk With Hutch

Description

Expand your work and storage space with this convenient bundle set - the Affirm 72'' commercial desk with 72'' storage hutch in a sleek Hudson Elm finish. A durable, 1'' thick top gives this office desk an ample work surface for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch resistant. And with impact resistant, high-grade thermoplastic edges, it ensures your 72'' x 24'' commercial desk will withstand the everyday rigors of a busy office setting. This desk includes a cord management system with two desktop grommet holes to ensure your cables have a convenient pass-thru to an electrical outlet. Adjustable levelers ensure that your melamine desk is at the correct angle for optimal office ergonomics and aligned with other Affirm items, especially over uneven flooring. This desktop hutch features hideaway storage behind each modern style door that includes an adjustable shelf to accommodate items of various heights. Folders, binders, and extra office supplies are neatly hidden away in this hutch for desk until you need them. Bring a stately look to your office with this office desk and office hutch bundle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.