Desk With Hutch, 64.291 in H, 71.102 in W X Noble Elm

  • Mfr # 431544

  • Zoro # G616078292


product price:  $898.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
23.504 in
Overall Width
71.102 in
Color
Noble Elm
Overall Height
64.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431544
Zoro #
G616078292
UPC #
042666133807
Country of Origin
United States

Dimensions

Length
23.504 in
Overall Width
71.102 in
Overall Height
64.291 in

Details

Color
Noble Elm
Item
Desk With Hutch

Description

Create the perfect place to store important binders in your commercial office with the Affirm 72'' desk with office hutch bundle in Noble Elm finish. A durable, 1'' thick top gives this office desk an ample work surface for a computer or laptop, a lamp, binders and folders, file trays, as well as photos of your family. The resilient melamine top surface is heat, stain, and scratch resistant. And with impact resistant, high-grade thermoplastic edges, it ensures your commercial desk will withstand the everyday rigors of a busy office setting. This desk includes a cord management system with two desktop grommet holes to ensure your cables have a convenient pass-thru to an electrical outlet. Adjustable levelers ensure that your melamine desk is at the correct angle for optimal office ergonomics and aligned with other Affirm items, especially over uneven flooring. This desktop hutch features hideaway storage behind each modern style door that includes an adjustable shelf to accommodate items of various heights. Folders, binders, and extra office supplies are neatly hidden away in this office hutch for when you need them. Bring a stately look to your office with this hutch for 72'' x 24'' desk bundle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.