Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffirm 60 in. X 36 in. Hutch He

  • Mfr # 427429

  • Zoro # G116078150


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Width
59.055 in
Height
36.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427429
Zoro #
G116078150
UPC #
042666096249
Country of Origin
United States

Dimensions

Length
14.488 in
Width
59.055 in
Height
36.024 in

Details

Color
Hudson Elm
Item
60" Desktop Hutch in Hudson Elm

Description

Every office space deserves to have a little extra storage to contain the clutter and chaos. Create the additional storage options you need while adding beautiful style and design to your office space with this desktop hutch from the Affirm collection. This 60'' hutch offers hidden storage behind each of its four doors for convenient storage space of items like binders, folders, notebooks and last year's annual report. This desktop hutch with doors gives your workspace additional storage room without making your office feel too crowded. Office desk hutches are the perfect way to complete the Affirm items you already own. This hutch attaches to 427415 Desk 60'' x 24'' or 427424 Desk 60'' x 30'' for a completed look. Finished in Hudson Elm, this office hutch will give your space the additional storage it needs. We hope you like what you see with this 60-inch hutch. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.