Zoro Homepage

Keyboard Shelf 3a

  • Mfr # 426464

  • Zoro # G116078327


product price: $67.99
/ea

Key Features

Width
27.087 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426464
Zoro #
G116078327
UPC #
042666096485
Country of Origin
United States

Dimensions

Width
27.087 in
Length
14.488 in
Height
0.63 in

Details

Item
Underdesk Pullout Keyboard Shelf in Black
Color
Black

Description

The perfect home for your computer keyboard. Create a convenient spot to house your keyboard underneath your office desk with this keyboard shelf from the Affirm collection. You spend a lot of your time at your desk. Enhance your office ergonomics, ensure proper typing posture, and give yourself more desktop space with an underdesk keyboard shelf. This pull-out keyboard shelf includes metal runners and safety stops for ease of use, making it a seamless addition to your workspace. This sliding keyboard shelf conveniently affixes to Affirm desks for a polished, completed look. The melamine top surface of this shelf is heat, stain, and scratch resistant, providing the same durability in line with other Affirm office pieces. Finished in Black, this keyboard shelf under desk is just what your office space needs to provide a finishing touch to your desk configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.