L-Desk Combo, 29.291 in H, 71.102 in W X Noble Elm

  • Mfr # 431540

  • Zoro # G716078093


product price:  $569.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
29.291 in
Length
71.181 in
Overall Width
71.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431540
Zoro #
G716078093
UPC #
042666132268
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
71.181 in
Overall Width
71.102 in

Details

Item
L-Desk Combo
Color
Noble Elm

Description

Create an L-desk for enough top surface space to run an entire office - this bundle includes the Affirm 72'' x 30'' commercial desk and 42'' desk return in Noble Elm finish. This 72'' commercial desk and office desk return is constructed with a durable, 1'' thick top, and a resilient melamine top surface that is heat, stain, and scratch resistant to withstand the toughest of tasks. Impact resistant, high-grade thermoplastic edges also help ensure this L-desk is made to last and will endure the rigors of the everyday workday. Prevent cord clutter with two desk top grommet holes on the desk and one on the commercial desk return, ideal for keeping your space tidy. Adjustable base levelers are included on this computer desk return to ensure optimal office ergonomics and alignment with other products, especially over uneven flooring. This large L-shaped desk is just what your office cubicle has been missing. Take yourself, and your desk game, to the next level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.