Zoro Homepage

Pencil Drawer 3a

  • Mfr # 426309

  • Zoro # G716078130


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
3.071 in
Width
27.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426309
Zoro #
G716078130
UPC #
042666096478
Country of Origin
United States

Dimensions

Height
3.071 in
Width
27.874 in
Length
16.339 in

Details

Color
Black
Item
Underdesk Pencil Drawer in Black

Description

Need convenient storage for the smallest desk necessities? Well, we've got the simple solution for you! Add the convenient storage space you need for all your writing supplies or miscellaneous office items with this pencil drawer from the Affirm collection. This underdesk pencil drawer opens and closes on smooth metal runners and safety stops, making it ideal for easy access storage of items like various pens, rubber bands, and so much more! Or use this pencil drawer as a convenient storage area for your keyboard and mouse by using the flip-down panel. This under desk drawer attaches to Affirm desks for a completed look, no matter the desk. The melamine bottom surface of this desk pencil drawer is heat, stain, and scratch resistant, matching the durability of the other Affirm items. Finished in a universal Black, this pencil drawer and keyboard shelf is the addition your office desk has been missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.