Zoro Homepage

Numberer, Pre-Inked/Re-Inkable, 6 Bands, 1.88 x 0.25, Black

  • Mfr # 034525

  • Zoro # G215661604


product price: $7.45
/ea

Key Features

Ink Color
Black
Imprint Area Width
1.88 in
Imprint Area Height
0.25 in
Number of Bands
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034525
Zoro #
G215661604
UPC #
39956345255
Country of Origin
China

Dimensions

Imprint Area Width
1.88 in
Imprint Area Height
0.25 in

Details

Ink Color
Black
Item
Numbering Stamps
Number of Bands
6

Description

Speed through document processing by using this number stamp, which prints up to six digits. Featuring durable plastic construction, this self-inking number stamp comes with an extra replacement pad, ensuring years of continued reliable use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.