
Numberer, Pre-Inked/Re-Inkable, 6 Bands, 1.88 x 0.25, Black (Discontinued)
- Mfr # 34525
- Zoro # G203450876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34525
Zoro #
G203450876
UPC #
39956345255
Country of Origin
China
Dimensions
Imprint Area Height
0.25"
Imprint Area Width
1.88"
Details
Number of Bands
6
Material
Plastic
Ink Color
Black
Weight
0.109 lbs
Description
Speed through document processing by using this number stamp, which prints up to six digits. Featuring durable plastic construction, this self-inking number stamp comes with an extra replacement pad, ensuring years of continued reliable use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.